Motion
623

NTN
623

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #07025112
MFR #623
Price$31.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
623

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 4 mm Width, Open, Without Snap Ring
Mi Item #07025112
MFR #623

Mfr description
623 EXTRA SMALL BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.22/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    623 EXTRA SMALL BB
  • Internal Clearance
    CN
  • Long Description
    The 623 is a 3 mm bore radial/deep groove ball bearing with 10 mm OD, 4 mm width, straight design, open type.
  • Manufacturer Catalog Number
    623
  • Manufacturer Upc Number
    4547359374735
  • Product Type
    Tapered Roller Bearing Cones
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359374735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)