Motion
0-12

NTN
0-12

Roller Thrust Bearing - 1.5000 in ID, 2.3437 in OD, 0.7188 in Width
Mi Item #07025138
MFR #0-12
Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
0-12

Roller Thrust Bearing - 1.5000 in ID, 2.3437 in OD, 0.7188 in Width
Mi Item #07025138
MFR #0-12

Mfr description
0-12 THRUST BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.3437 in
  • Overall Width  
    0.7188 in

Details

  • Manufacturer Upc Number
    4547359249361
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359249361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)