Motion
413134

NTN
413134

Tapered Roller Bearing Assembly - 170 mm Bore, 280 mm OD, 88 mm Width, 0.1181 in, 3.000 mm Fillet Radius
MI ITEM #07025152
MFR #413134
Price$8,737.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
413134

Tapered Roller Bearing Assembly - 170 mm Bore, 280 mm OD, 88 mm Width, 0.1181 in, 3.000 mm Fillet Radius
MI ITEM #07025152
MFR #413134

Mfr description
413134 TRB
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,737.69/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    3.4646 in, 88.000 mm
  • Outside Diameter
    280 mm
  • Overall Width
    88 mm
  • Weight
    42.99 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    TDO Assembly
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359533248
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359533248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)