Motion
413136

NTN
413136

Tapered Roller Bearing Assembly - 180 mm Bore, 300 mm OD, 96 mm Width, 0.1575 in, 4.000 mm Fillet Radius
Mi Item #07025153
MFR #413136
Price$15,893.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
413136

Tapered Roller Bearing Assembly - 180 mm Bore, 300 mm OD, 96 mm Width, 0.1575 in, 4.000 mm Fillet Radius
Mi Item #07025153
MFR #413136

Mfr description
413136 TRB
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,893.06/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Fillet Radius
    0.1575 in, 4.000 mm
  • Inner Ring Width
    3.7795 in, 96.000 mm
  • Outside Diameter
    300 mm
  • Overall Width
    96 mm
  • Weight
    54.234 lbs

Details

  • Abma Precision Rating
    Class 0
  • Assembly Type
    TDO Assembly
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359301588
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359301588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)