Overview
Mfr description
HF0612 HF
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bore TypeStraight
- Manufacturer Catalog
- Manufacturer Catalog NumberHF0612
- Weight0.01 lb
- Product TypeNeedle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data