Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter12 mm
- Overall Width12 mm
- Weight0.01 lb
Details
- Bore TypeStraight
- Manufacturer Catalog
- Manufacturer Catalog NumberHF0812
- Product TypeNeedle Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)