Motion
HF2520

NTN
HF2520

Drawn Cup Needle Roller Bearings - 25 mm Bore, 32 mm OD, 20 mm Width, Open
Mi Item #07025169
MFR #HF2520
Price$74.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HF2520

Drawn Cup Needle Roller Bearings - 25 mm Bore, 32 mm OD, 20 mm Width, Open
Mi Item #07025169
MFR #HF2520

Mfr description
HF2520 HF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HF2520
  • Manufacturer Upc Number
    4547359070064
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359070064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)