1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PINNACLE CLIMATE TECH
WMTA30-B
Schaefer Wall Mount for up to 30 in Fan - Steel Material, For Use With; 30 in Fan
Mi Item #
07025239
MFR #
WMTA30-B
Price
$91.48
/each
Qty
Add to Cart
Previous Page
Home
PINNACLE CLIMATE TECH WMTA30-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PINNACLE CLIMATE TECH
WMTA30-B
Schaefer Wall Mount for up to 30 in Fan - Steel Material, For Use With; 30 in Fan
Mi Item #
07025239
MFR #
WMTA30-B
Mfr description
WMTA30-B WALL MOUNT ADJUSTABLE 30" FANS
A variety of mounting options are available to fit your needs – ceiling, pole or post, wall, cart, pedestal and more.
For safety, fans mounted on fan carts and pedestals should be OSHA guarded
See more details
Compare
Save to List
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$91
.48
/each
Add to Cart
Specifications
Dimensions
Weight
6 lbs
Details
Harmonization Code
8414.59.6595
Manufacturer Upc Number
717490938118
Material
Steel
Mount Type
Wall Mount
Replacement Part Type
Wall Mount
UPC_NO
717490938118
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items