Motion
BTM 90 ATN9/DBAVQ496

SKF
BTM 90 ATN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD
MI ITEM #07025258
MFR #BTM 90 ATN9/DBAVQ496
Price$4,786.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTM 90 ATN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD
MI ITEM #07025258
MFR #BTM 90 ATN9/DBAVQ496

Mfr description
BTM 90 ATN9/DBAVQ496 ACTBB PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,786.39/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Weight
    5.36 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    8768 lbf
  • Lubrication
    Unlubricated
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BTM
  • Static Load Capacity
    20570 lbf
  • Thrust Bearing Type
    Double-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)