Motion
SS5V1-16FD1-04D-N3

SMC CORP OF AMERICA
SS5V1-16FD1-04D-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07025282
MFR #SS5V1-16FD1-04D-N3
List Price$181.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-16FD1-04D-N3

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #07025282
MFR #SS5V1-16FD1-04D-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.72/each for your price

Overview

Mfr description
SS5V1-16FD1-04D-N3 SS5V 04 STATION
  • Cassette base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
  • Number of connectors (flat ribbon): 26, 20, 10 pins
  • Maximum 18 stations available as standard
  • DIN rail mount

Specifications

  • Country of Origin
    US
  • Port Size
    5/32 in. diameter One-touch fitting
  • Manufacturer Product Page
  • Number Of Stations
    4
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text