Motion
J541529-6BL-SC

PROTO TOOLS
J541529-6BL-SC

Tool Chest - 6 Drawers, 18 in Deep, 29 in High, Side Cabinet
MI ITEM #07025313
MFR #J541529-6BL-SC
List Price$1,105.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J541529-6BL-SC

Tool Chest - 6 Drawers, 18 in Deep, 29 in High, Side Cabinet
MI ITEM #07025313
MFR #J541529-6BL-SC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,105.07/each for your price

Overview

Mfr description
J541529-6BL-SC SIDE CABINET
  • Cubic inch capacity is 3,620.
  • ReceSed aluminum extruded drawer pulls.
  • 100% Full extension drawers.
  • 100 lbs
  • Ball bearing slides.
  • Heavy-duty key.
  • Vinyl top and drawer liners included.
  • Smooth, sleek and durable paint finish.

Specifications

  • Number Of Drawers
    6
  • Depth
    18 in
  • Height
    29 in
  • Weight
    82.25 lbs
  • UPC_NO
    662679155070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text