Motion
2050A26
Idler Sprocket - 2050 / 1-1/4 in, A Hub, 26 Teeth
Mi Item #07025431
MFR #2050A26
Price$75.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Sprocket - 2050 / 1-1/4 in, A Hub, 26 Teeth
Mi Item #07025431
MFR #2050A26

Mfr description
2050A26 23/32 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.68/each

Specifications

Dimensions

  • Caliper Diameter
    4.8230 in
  • Chain Roller Diameter
    0.4000 in
  • Outside Diameter
    5.5200 in
  • Pitch Diameter
    5.2230 in
  • Tooth Width
    0.3430 in
  • Weight
    1.88 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345844
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)