Motion
2050B26
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 26 Teeth
MI ITEM #07025432
MFR #2050B26
List Price$140.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 26 Teeth
MI ITEM #07025432
MFR #2050B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.19/each for your price

Overview

Mfr description
2050B26 3/4 BORE HT

Specifications

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    5.5200 in
  • Caliper Diameter
    4.8230 in
  • Pitch Diameter
    5.2230 in
  • Maximum Bore Diameter
    2.0000 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.4000 in
  • Manufacturer Upc Number
    97039345349
  • Weight
    3.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text