Motion
86350/S
Ironcat® Reinforced Top Grain Cowhide Leather Palm Glove with Spandex Back
Mi Item #07025500
MFR #86350/S
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Reinforced Top Grain Cowhide Leather Palm Glove with Spandex Back
Mi Item #07025500
MFR #86350/S

Mfr description
86350 S GLOVES
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Back is constructed of stretch fabric to provide snug fit for increased grip & finger control
  • Hook & loop closure for easy on/off and a secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.42/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    38.74 cm
  • Size
    S
  • Weight
    10.48 kg

Details

  • Additional Details
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Back Material
    Spandex
  • Color
    Black
  • Description
    Ideal for heavy/light construction, manufacturing, fabrication, landscaping.
  • Description Keyword
    Hand Protect-Welding
  • Lined
    Unlined
  • Manufacturer Upc Number
    662909008602
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909008602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)