Motion
30-SY5220-5LOZ-01

SMC CORP OF AMERICA
30-SY5220-5LOZ-01

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Body Ported, 1/8 in
Mi Item #07025632
MFR #30-SY5220-5LOZ-01
Price$73.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY5220-5LOZ-01

Solenoid-operated Air Control Valve - 5-Way, Double Solenoid, Body Ported, 1/8 in
Mi Item #07025632
MFR #30-SY5220-5LOZ-01

Mfr description
30-SY5220-5LOZ-01 VALVE, DBL SOL, BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.13/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.1250 in
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY5000
  • Unit Specification
    Single
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)