Motion
CFH-3-1/4-SB-BHT

MCGILL
CFH-3-1/4-SB-BHT

Flat Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #07025690
MFR #CFH-3-1/4-SB-BHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH-3-1/4-SB-BHT

Flat Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #07025690
MFR #CFH-3-1/4-SB-BHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    726166142889
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166142889

Overview

Mfr description
CFH-3-1/4-SB-BHT CAM ROLLER, HEX HOLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought