Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25 mm
Details
- Additional DetailsStandard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Body OptionStandard (Rod end female thread)
- Body Type12 mm - 200 mm
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- MagnetWith Magnet
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting ThreadNorth American
- Mounting TypeBoth Ends Tapped
- OptionsLow Speed (5-50 mm/s)
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesNCQ2-Z
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)