Overview
Mfr description
NCDQ2A50-45DZ-XB13 CYLINDER
- XB13 for low speed applications (5 to 50mm/sec)
- XC8 stroke adjustable for the extend stroke
- XC9 stroke adjustable for the retract stroke
- XC10 dual stroke, double rod type (4 positions)
- XC11 dual stroke, singe rod type (3 positions)
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke45 mm
- Additional DetailsStandard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Options IncludedMagnetized, Switch Ready
- OptionsLow Speed (5-50 mm/s)
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Port Thread StandardRc
- Rod GenderFemale
- TypePneumatic
- Body OptionStandard (Rod end female thread)
- Body Type12 mm - 200 mm
- Made to OrderYes
- MagnetWith Magnet
- Mounting ThreadNorth American
- Mounting TypeBoth Ends Tapped
- SeriesNCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data