Motion
NCQ2A20-15D-X91US

SMC CORP OF AMERICA
NCQ2A20-15D-X91US

Compact Air Cylinder - Standard Type, 20 mm Bore, 15 mm Stroke
Mi Item #07025752
MFR #NCQ2A20-15D-X91US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A20-15D-X91US

Compact Air Cylinder - Standard Type, 20 mm Bore, 15 mm Stroke
Mi Item #07025752
MFR #NCQ2A20-15D-X91US

Mfr description
NCQ2A20-15D-X91US CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)