Specifications
Dimensions
- Bore Diameter50 mm
- Stroke20 mm
Details
- Body OptionStandard (Rod end female thread)
- Body Type32 mm - 200 mm
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Made to OrderYes
- MagnetWithout Magnet
- Manufacturer Catalog
- Mounting ThreadNorth American
- Mounting TypeBoth Ends Tapped
- OptionsLow Speed (5-50 mm/s)
- Port Thread StandardRc
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)