Motion
2ISCC125-100SKW
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #07026688
MFR #2ISCC125-100SKW
Your Price$533.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling w/Keyway - 2ISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #07026688
MFR #2ISCC125-100SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$533.36/each(List $776.74)

Overview

Mfr description
2ISCC125-100SKW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Keyway - Side 1
    0.2510 in
  • Keyway - Side 2
    1.1140 in
  • Finish Coating
    Plain
  • Screw Thread Size
    1/4-28 x 3/4
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • Weight
    1.931208 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861062005
  • UPC_NO
    044861062005
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text