Motion
CDRB2BW40-180SZ

SMC CORP OF AMERICA
CDRB2BW40-180SZ

C(D)RB2-Z, Rotary Actuator, Vane Type, Standard - Basic Mount, 180 ° Angle of Rotation
Mi Item #07026690
MFR #CDRB2BW40-180SZ
Price$208.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BW40-180SZ

C(D)RB2-Z, Rotary Actuator, Vane Type, Standard - Basic Mount, 180 ° Angle of Rotation
Mi Item #07026690
MFR #CDRB2BW40-180SZ

Mfr description
CDRB2BW40-180SZ ACTUATOR, ROTARY, VANE
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.65/each

Specifications

Dimensions

  • Body Size
    40 mm
  • Port 1 Size/Type
    Side Ported
  • Port 2 Size/Type
    Side Ported

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)