Motion
N2C-025
Nylon Two-Piece Clamping Collar N2C-Series - N2C Series, Two Piece - Split, Acetal, Plain, 0.2500 in ID, 0.6250 in OD, 0.3125 in Wide
MI ITEM #07026719
MFR #N2C-025
List Price$40.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Two-Piece Clamping Collar N2C-Series - N2C Series, Two Piece - Split, Acetal, Plain, 0.2500 in ID, 0.6250 in OD, 0.3125 in Wide
MI ITEM #07026719
MFR #N2C-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.72/each for your price

Overview

Mfr description
N2C-025 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • Nylon will not rust or corrode
  • Includes stainless steel set screws
  • Nylon is lightweight

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6250 in
  • Width
    0.3125 in
  • Material
    Acetal
  • Type Series
    N2C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Plain
  • Screw Material
    Stainless Steel - ASTM F837
  • Screw Size
    4-40 x 3/8 in
  • Weight
    0.0138 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    N2C-025
  • Manufacturer Upc Number
    044861823071
  • UPC_NO
    044861823071
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - Nylon will not rust or corrode - Includes stainless steel set screws - Nylon is lightweight.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text