Motion
JKF8210G095AC120/60,110/50

ASCO
JKF8210G095AC120/60,110/50

Solenoid Valve - Piloted Solenoid, 3/4 NPT
Mi Item #07026746
MFR #JKF8210G095AC120/60,110/50
Price$282.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
JKF8210G095AC120/60,110/50

Solenoid Valve - Piloted Solenoid, 3/4 NPT
Mi Item #07026746
MFR #JKF8210G095AC120/60,110/50

Mfr description
JFK8210G095 AC120/60 SOL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.00/each

Specifications

Dimensions

  • Orifice Size
    3/4 in
  • Port Size
    3/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    5.00 Cv
  • Series
    210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)