Motion
ISCC-050-050-A
Clamp-on Rigid Coupling - ISCC Series, Plain, Aluminum - ASTM B211, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
Mi Item #07026853
MFR #ISCC-050-050-A
Price$70.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Plain, Aluminum - ASTM B211, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.5000 in
Mi Item #07026853
MFR #ISCC-050-050-A

Mfr description
ISCC-050-050-A SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.67/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    1.7500 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.7500 in
  • Screw Thread Size
    8-32 x 1/2
  • Weight
    0.122638 lbs

Details

  • Coupling Material
    Aluminum - ASTM B211
  • Coupling Type
    One-Piece Clamp without Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861410059
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Clamp Screw
  • Series
    ISCC
  • UPC_NO
    044861410059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)