Motion
MISCC-25-25-KW
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #07026902
MFR #MISCC-25-25-KW
Price$132.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
Mi Item #07026902
MFR #MISCC-25-25-KW

Mfr description
MISCC-25-25-KW SHAFT COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.13/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Size
    25 mm
  • Coupling Length
    75 mm
  • Keyway - Side 1
    .3160 in
  • Keyway - Side 2
    1.1140 in
  • Length Through Bore
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75.000 mm
  • Screw Size
    M6
  • Screw Thread Size
    M6 x 16
  • Weight
    1.19546 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861063149
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • UPC_NO
    044861063149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)