Motion
SPC-20-20-SS
Clamp-On Rigid Coupling - SPC Series, Bright, 303 Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #07027167
MFR #SPC-20-20-SS
Price$395.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - SPC Series, Bright, 303 Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #07027167
MFR #SPC-20-20-SS

Mfr description
SPC-20-20-SS TWO-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.68/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Bore Size
    1.2500 in
  • Clearance Diameter Max
    2.2860 in
  • Keyway - Side 1
    .2500 in
  • Keyway - Side 2
    .2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.807 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    1.77 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Material
    303 Stainless Steel
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Bright
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    303 Stainless Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel with Nypatch
  • Screw Type / Material
    18-8 300 Series Stainless Steel with Nypatch®
  • Series
    SPC
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    125 ft-lbs
  • UPC_NO
    63452902269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)