Motion
7L006006F
3/8" x 3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #07027505
MFR #7L006006F
List Price$112.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 3/8" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #07027505
MFR #7L006006F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.08/each for your price

Overview

Mfr description
7L006006F

Specifications

  • Outside Diameter
    0.8750 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    6-32 x 3/8
  • Series
    Signature
  • Weight
    0.17 lb
  • Bore Diameter
    0.3750 in
  • Keyway Size
    14 mm
  • UPC_NO
    662786016998
  • Material
    Steel
  • Screw Size
    6-32 x 3/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text