Motion
PBL55F 55 GALLON / 208 LITER - FULL

POWERBLANKET
PBL55F 55 GALLON / 208 LITER - FULL

PBL55F 55 GALLON / 208 LITER - FULL
Mi Item #07027541
MFR #PBL55F 55 GALLON / 208 LITER - FULL
Price$504.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL55F 55 GALLON / 208 LITER - FULL

PBL55F 55 GALLON / 208 LITER - FULL
Mi Item #07027541
MFR #PBL55F 55 GALLON / 208 LITER - FULL

Mfr description
PBL55F 55 GALLON / 208 LITER - FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.80/each

Specifications

Dimensions

  • Base Length
    82 in
  • Fits Container Diameter
    Fits 55-Gallon Drum & Barrel w/ diameter of 23.3"
  • Fits Container Size
    Fits 55-Gallon Poly or Steel Drum / Barrel
  • Height
    7 in
  • Length
    38 in
  • Overall Length
    82 in
  • Wattage
    400 W
  • Weight
    9 lbs
  • Width
    21 in

Details

  • Amperage Rating
    3.33
  • Application
    Safely warming the contents of a 55-gallon drum or barrel
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    55-Gallon Insulated (Lite Model) Drum Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    155 °F
  • Minimum Temperature
    135 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 145°F (±10 °F) when plugged into a power supply
  • Type
    Powerblanket Lite Insulated Drum & Barrel Heating Blanket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)