Motion
PBL2G 2 GALLON / 8 LITER - PAIL HEATING

POWERBLANKET
PBL2G 2 GALLON / 8 LITER - PAIL HEATING

PBL2G 2 GALLON / 8 LITER - PAIL HEATING
MI ITEM #07027543
MFR #PBL2G 2 GALLON / 8 LITER - PAIL HEATING
List Price$177.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBL2G 2 GALLON / 8 LITER - PAIL HEATING

PBL2G 2 GALLON / 8 LITER - PAIL HEATING
MI ITEM #07027543
MFR #PBL2G 2 GALLON / 8 LITER - PAIL HEATING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.10/each for your price

Overview

Mfr description
PBL2G 2 GALLON / 8 LITER - PAIL HEATING

Specifications

  • Includes Thermostat
    No Thermostat
  • Fits Container Diameter
    Fits 2-Gallon Bucket & Pail w/ diameter of 9.2"
  • Heating Power
    (AC) Powered
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 122°F (±10 °F) when plugged into a power supply
  • Weight
    1 lbs
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Overall Length
    33.6 in
  • Fits Container Size
    Fits 2-Gallon Poly or Steel Bucket / Pail
  • Type
    Insulated Bucket & Pail Heating Blanket
  • Base Length
    33.6 in
  • Amperage Rating
    0.38
  • Heater Type
    2-Gallon Insulated (Lite Model) Pail Heating Powerblanket
  • Maximum Temperature
    132 °F
  • Minimum Temperature
    112 °F
  • Wattage
    45 W
  • Application
    Safely warming the contents of a 2-gallon bucket or pail
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Length
    28 in
  • Width
    14 in
  • Height
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought