Motion
PBLHB54-800 BULK MATERIAL WARMER - HOT

POWERBLANKET
PBLHB54-800 BULK MATERIAL WARMER - HOT

PBLHB54-800 BULK MATERIAL WARMER - HOT
MI ITEM #07027548
MFR #PBLHB54-800 BULK MATERIAL WARMER - HOT
List Price$1,651.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBLHB54-800 BULK MATERIAL WARMER - HOT

PBLHB54-800 BULK MATERIAL WARMER - HOT
MI ITEM #07027548
MFR #PBLHB54-800 BULK MATERIAL WARMER - HOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,651.20/each for your price

Overview

Mfr description
PBLHB54-800 BULK MATERIAL WARMER - HOT
  • Powerblanket® Lite PBLHB54-800 Bulk Material Hot Box Heater
  • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5 °F / 3 °C)
  • Provides an insulated full-wrap design
  • Delivers uniform heat to temperature sensitive materials & products
  • Offers quick and easy assembly for portability and storage
  • Localize heat and save money by not heating a warehouse or building
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Is a great solution for palletized products: paint, caulk, resins and epoxies, etc.
  • Features top and side access doors
  • 6 foot power cord
  • Custom sizes available upon request
  • 800 Watts
  • Heated Dimensions = 54 cubic feet or 40" x 48" x 48"
  • Certified by ETL to UL, CSA & CE safety standards

Specifications

  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Power Source
    (AC) Powered
  • Heating Power
    800 W
  • Heating Area
    54 ft³
  • Color
    Black
  • Application
    Designed to safely heat a pallet of bulk material or various equipment
  • Voltage
    120 V
  • Phase
    Single
  • Length
    40 in
  • Width
    48 in
  • Height
    0.75 in
  • Weight
    40 lbs
  • Manufacturer Upc Number
    814491013629
  • UPC_NO
    814491013629
  • Harmonization Code
    8516.79.00.00
  • Amps
    6.67
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Powerblanket® Lite PBLHB54-800 Bulk Material Hot Box Heater • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5 °F / 3 °C) • Provides an insulated full-wrap design • Delivers uniform heat to temperature sensitive materials & products • Offers quick and easy assembly for portability and storage • Localize heat and save money by not heating a warehouse or building • Preserve expensive materials without scorching or burning • Prevent waste by maintaining consistent temperatures • Is a great solution for palletized products: paint, caulk, resins and epoxies, etc. • Features top and side access doors • 6 foot power cord • Custom sizes available upon request • 800 Watts • Heated Dimensions = 54 cubic feet or 40" x 48" x 48" • Certified by ETL to UL, CSA & CE safety standards
  • Watts
    800 W
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought