Motion
PBLHB48-800 BULK MATERIAL WARMER - HOT

POWERBLANKET
PBLHB48-800 BULK MATERIAL WARMER - HOT

PBLHB48-800 BULK MATERIAL WARMER - HOT
MI ITEM #07027549
MFR #PBLHB48-800 BULK MATERIAL WARMER - HOT
Price$1,431.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
PBLHB48-800 BULK MATERIAL WARMER - HOT

PBLHB48-800 BULK MATERIAL WARMER - HOT
MI ITEM #07027549
MFR #PBLHB48-800 BULK MATERIAL WARMER - HOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,431.67/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    36 in
  • Weight
    36 lbs
  • Width
    48 in

Details

  • Amps
    6.67
  • Application
    Designed to safely heat a pallet of bulk material or various equipment
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Powerblanket • We solve heating, freezing & viscosity problems. • PBLHB48-800: 120 Volt - 800 Watt - 6.67 Amps. Powerblanket® Lite PBLHB48-800 bulk material hot boxes come standard with an internal preset fixed thermostat. The PBLHB48-800 is fully insulated so it retains heat in extreme weather conditions. Save time and money by protecting your products from freezing without the risk of overheating. Heats pallets of bulk materials. Works for pallets with dimensions of 3' X 4 ' x 4'. Whether you need a means for protecting temperature-sensitive materials in storage, or you need a heating solution for onsite temperature maintenance, the Powerblanket® Hot Box is the answer for you. This versatile heating solution accommodates remote-location use, job site heating, the transporting of temperature sensitive material, and much more. ETL certified to UL/CSA/CE safety standards. • Powerblanket has changed the conventional method of transferring heat to temperature sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides heat to all materials stored inside. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature sensitive materials will last longer, be easier to use and be more effective. In turn, this saves time, hassle, and money. • Powerblanket® Lite PBLHB48-800 Bulk Material Hot Box Heater • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5°F / 3°C) • Provides an insulated full-wrap design • Delivers uniform heat to temperature sensitive materials & products • Offers quick and easy assembly for portability and storage • Localize heat and save money by not heating a warehouse or building • Preserve expensive materials without scorching or burning • Prevent waste by maintaining consistent temperatures • Is a great solution for palletized products: paint, caulk, resins and epoxies, etc. • Features top and side access doors • 6 foot power cord • Custom sizes available upon request • 800 Watts • Heated Dimensions = 48 cubic feet - 3' x 4' x 4' • Certified by ETL to UL, CSA & CE safety standards
  • Harmonization Code
    8516.79.00.00
  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Area
    48 ft³
  • Heating Power
    800 W
  • Heating Power Source
    (AC) Powered
  • Manufacturer Upc Number
    814491013612
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    100 °F
  • Phase
    Single
  • UPC_NO
    814491013612
  • Voltage
    120 V
  • Watts
    800 W

Overview

Mfr description
PBLHB48-800 BULK MATERIAL WARMER - HOT
  • Powerblanket
  • We solve heating, freezing & viscosity problems.
  • PBLHB48-800: 120 Volt - 800 Watt - 6.67 Amps. Powerblanket® Lite PBLHB48-800 bulk material hot boxes come standard with an internal preset fixed thermostat. The PBLHB48-800 is fully insulated so it retains heat in extreme weather conditions. Save time and money by protecting your products from freezing without the risk of overheating. Heats pallets of bulk materials. Works for pallets with dimensions of 3' X 4 ' x 4'. Whether you need a means for protecting temperature-sensitive materials in storage, or you need a heating solution for onsite temperature maintenance, the Powerblanket® Hot Box is the answer for you. This versatile heating solution accommodates remote-location use, job site heating, the transporting of temperature sensitive material, and much more. ETL certified to UL/CSA/CE safety standards.
  • Powerblanket has changed the conventional method of transferring heat to temperature sensitive materials. The revolutionary design of Powerblanket Hot Boxes provides heat to all materials stored inside. Powerblanket products provide a maintenance free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly; chemicals, industrial products, and temperature sensitive materials will last longer, be easier to use and be more effective. In turn, this saves time, hassle, and money.
  • Powerblanket® Lite PBLHB48-800 Bulk Material Hot Box Heater
  • Maintains an internal temperature as high as of 110 °F / 43 °C (± 5°F / 3°C)
  • Provides an insulated full-wrap design
  • Delivers uniform heat to temperature sensitive materials & products
  • Offers quick and easy assembly for portability and storage
  • Localize heat and save money by not heating a warehouse or building
  • Preserve expensive materials without scorching or burning
  • Prevent waste by maintaining consistent temperatures
  • Is a great solution for palletized products: paint, caulk, resins and epoxies, etc.
  • Features top and side access doors
  • 6 foot power cord
  • Custom sizes available upon request
  • 800 Watts
  • Heated Dimensions = 48 cubic feet - 3' x 4' x 4'
  • Certified by ETL to UL, CSA & CE safety standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought