Motion
GCW40 GAS CYLINDER HEATER

POWERBLANKET
GCW40 GAS CYLINDER HEATER

GCW40 GAS CYLINDER HEATER
MI ITEM #07027558
MFR #GCW40 GAS CYLINDER HEATER
List Price$723.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
GCW40 GAS CYLINDER HEATER

GCW40 GAS CYLINDER HEATER
MI ITEM #07027558
MFR #GCW40 GAS CYLINDER HEATER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$723.26/each for your price

Overview

Mfr description
GCW40 GAS CYLINDER HEATER
  • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC)
  • Provide an insulated full-wrap design
  • Increase flow rate performance and efficiency of gas cylinders
  • Saves money by optimizing gas and material usage
  • Eliminate unnecessary cylinder refills in cold weather
  • ETL certified to UL/CSA/CE safety standards

Specifications

  • Heat Transfer Type
    Conductive thermal heat transfer from electrically heated Powerblanket
  • Heating Power Source
    (AC) Powered
  • Heating Power
    280 W
  • Heating Area
    10.31 ft²
  • Color
    Black
  • Application
    Designed for safely warming 40-lb gas cylinder propane tank - increase gas efficiency and flow in cold weather
  • Voltage
    120 V
  • Phase
    Single
  • Length
    45 in
  • Width
    33 in
  • Height
    0.75 in
  • Weight
    8 lbs
  • Manufacturer Upc Number
    814491010666
  • UPC_NO
    814491011984
  • Harmonization Code
    8516.79.00.00
  • Amps
    2.33
  • Construction
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Features & Benefits
    • Quickly heats cylinder to a preset 90 ºF / 32 ºC (± 10 ºF/5 ºC) • Provide an insulated full-wrap design • Increase flow rate performance and efficiency of gas cylinders • Saves money by optimizing gas and material usage • Eliminate unnecessary cylinder refills in cold weather • ETL certified to UL/CSA/CE safety standards
  • Watts
    280 W
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Maximum Temperature
    100 °F
  • Minimum Temperature
    80 °F
  • Type
    Powerblanket Industrial Gas Cylinder Tank Heating Blanket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text