Motion
MD0304 CONCRETE CURING FLAT HEATING

POWERBLANKET
MD0304 CONCRETE CURING FLAT HEATING

MD0304 CONCRETE CURING FLAT HEATING
MI ITEM #07027567
MFR #MD0304 CONCRETE CURING FLAT HEATING
Price$452.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
MD0304 CONCRETE CURING FLAT HEATING

MD0304 CONCRETE CURING FLAT HEATING
MI ITEM #07027567
MFR #MD0304 CONCRETE CURING FLAT HEATING

Mfr description
MD0304 CONCRETE CURING FLAT HEATING
  • 38°C (± 10°F /3°C)
  • Provide cold weather concreting strength of 3,925 in 72 hrs
  • Cures concrete 2.8 times faster than conventional blankets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.83/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    5 ft
  • Size
    3 ft x 4 ft Finished Overall Dimensions in-oz, 4 ft x 5 ft in-oz, Heated Dimensions in-oz
  • Wattage
    240
  • Weight
    7 lbs
  • Width
    4 ft

Details

  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Country of Origin
    United States
  • Manufacturer Upc Number
    814491011687
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Shape
    Rectangle Flat Heated Powerblanket
  • Type
    Powerblanket Industrial Model Heated & Insulated Concrete Curing Blanket
  • UPC_NO
    814491011687
  • Voltage
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)