Motion
EH0202 GROUND THAWING FLAT HEATING

POWERBLANKET
EH0202 GROUND THAWING FLAT HEATING

EH0202 GROUND THAWING FLAT HEATING
MI ITEM #07027571
MFR #EH0202 GROUND THAWING FLAT HEATING
Price$359.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
EH0202 GROUND THAWING FLAT HEATING

EH0202 GROUND THAWING FLAT HEATING
MI ITEM #07027571
MFR #EH0202 GROUND THAWING FLAT HEATING

Mfr description
EH0202 GROUND THAWING FLAT HEATING
  • Heats to a preset 150°F ± 10°F / 65.5°C ±5°C
  • Melt snow and ice from roofs, walkways, and construction areas
  • Heated Dimensions 2' x 2', Finished Dimensions 2' x 2'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.51/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    2 ft
  • Size
    Heated Dimensions: 2 ft by 2 ft in-oz
  • Wattage
    95
  • Weight
    3 lbs
  • Width
    2 ft

Details

  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Black
  • Country of Origin
    United States
  • Manufacturer Upc Number
    814491011793
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Shape
    Square Flat Heated Powerblanket
  • Type
    Powerblanket Industrial High-Watt Density Ground Thawing & Epoxy Curing Blanket
  • UPC_NO
    814491011854
  • Voltage
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)