Motion
EH0304G EXTRA HOT FLAT HEATING BLANKET

POWERBLANKET
EH0304G EXTRA HOT FLAT HEATING BLANKET

EH0304G EXTRA HOT FLAT HEATING BLANKET
Mi Item #07027597
MFR #EH0304G EXTRA HOT FLAT HEATING BLANKET
Price$554.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
EH0304G EXTRA HOT FLAT HEATING BLANKET

EH0304G EXTRA HOT FLAT HEATING BLANKET
Mi Item #07027597
MFR #EH0304G EXTRA HOT FLAT HEATING BLANKET

Mfr description
EH0304G EXTRA HOT FLAT HEATING BLANKET
  • Heats to a preset 150 °F ± 10 °F / 65.5 °C ±5 °C
  • Melt snow and ice from roofs, walkways, and construction areas
  • Provides higher heat control when combined with a thermostatic controller
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.64/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    5 ft
  • Size
    3 ft x 4 ft Finished Overall Dimensions in-oz, 4 ft x 5 ft in-oz, Heated Dimensions in-oz
  • Wattage
    400
  • Weight
    7 lbs
  • Width
    4 ft

Details

  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Color
    Gray
  • Country of Origin
    United States
  • Manufacturer Upc Number
    814491011847
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Shape
    Rectangle Flat Heated Powerblanket
  • Type
    Powerblanket Xtreme Industrial High-Watt Density Ground Thawing & Epoxy Curing Blanket
  • UPC_NO
    814491011847
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)