Motion
08231

NTN
08231

Taper Roller Bearing Cup - 2.3125 in OD, 0.4219 in Width
Mi Item #07027639
MFR #08231
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
08231

Taper Roller Bearing Cup - 2.3125 in OD, 0.4219 in Width
Mi Item #07027639
MFR #08231

Mfr description
08231 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.02/each

Specifications

Dimensions

  • Cup Width  
    0.4219 in
  • Fillet Radius
    0.0400 in
  • Outside Diameter  
    2.3125 in
  • Weight
    0.126 lbs

Details

  • Manufacturer Upc Number
    4547359864922
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359864922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)