Motion
CVM5B20F-50B-12G-XC6

SMC CORP OF AMERICA
CVM5B20F-50B-12G-XC6

CVM5B20F-50B-12G-XC6
Mi Item #07027695
MFR #CVM5B20F-50B-12G-XC6
Price$129.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CVM5B20F-50B-12G-XC6

CVM5B20F-50B-12G-XC6
Mi Item #07027695
MFR #CVM5B20F-50B-12G-XC6

Mfr description
CVM5B20F-50B-12G-XC6 CYL W/VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.38/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Band
  • Cylinder Suffix
    XC6
  • Mounting Type
    Band
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CVM
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)