Motion
2ISCC-200-200
Two-Piece Industry Standard Clamping Coupling - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #07027702
MFR #2ISCC-200-200
Your Price$278.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Industry Standard Clamping Coupling - 2ISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #07027702
MFR #2ISCC-200-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.23/each(List $383.96)

Overview

Mfr description
2ISCC-200-200
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Finish Coating
    Black Oxide
  • Coupling Length
    4.8750 in
  • Screw Thread Size
    3/8-24 x 1
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2ISCC
  • Weight
    7.170917 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861002490
  • UPC_NO
    044861002490
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text