Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG30K-N02BG2-Z

Standard Air Regulator - NPT 0.2500 Port
MI ITEM #07027735
MFR #ARG30K-N02BG2-Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ARG30K-N02BG2-Z REGULATOR, GAUGE-HANDLE

Specifications

  • Port Size
    1/4 NPT
  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Included Options
    Backflow Function, Bracket, Name Plate, Pressure Gauge - psi, °F
  • Fluid Comp
    Air
  • Body Size
    30
  • Thread Standard
    NPT
  • Pressure Gauge Angle
    90 °
  • Inlet Port Type
    Straight
  • Series/System
    ARG
  • Pressure Gauge Included
    With Pressure Gauge 90 Degree Mounting Angle
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text