Motion
IS10E-4004-6-A

SMC CORP OF AMERICA
IS10E-4004-6-A

IS10E-A Pressure Switch with Piping Adapter
Mi Item #07027742
MFR #IS10E-4004-6-A
Price$66.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-4004-6-A

IS10E-A Pressure Switch with Piping Adapter
Mi Item #07027742
MFR #IS10E-4004-6-A

Mfr description
IS10E-4004-6-A
  • Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
  • Available with Rc, NPT or G threads
  • Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.24/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in BSPT
  • Port 2 Size/Type
    1/2 in BSPT
  • Port Size
    1/2 BSPT
  • Weight
    0.064 kg

Details

  • Accuracy
    ±0.05 %
  • Country of Origin
    JP
  • Display
    Analog
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Hysteresis
    0.08 MPa
  • Input Specification
    0.1 MPa to 0.6 MPa
  • Maximum Load Voltage
    100 V
  • Mounting Type
    Inline
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.6 MPa
  • Output Specification
    Reed switch
  • Piping
    Inline
  • Piping Type
    Inline
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)