Overview
Mfr description
FJ5985-1216S
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Specifications
- Adapter TypeHose Fittings
- End 1 StyleORS
- End 1 Size0.750 in
- End 1 Thread1-1/16-14
- End 2 StyleLine/Hose/Tube
- End 2 Size1.000 in
- Hex Size1.250 in
- Both Ends Style/TypeNipple Assembly
- MaterialCarbon steel
- Inside Diameter0.650 in
- Description Keyword0.750 in ORS x 1.000 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data