Motion
MC-16
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Steel - ASTM A108, Plain, 16 mm ID, 1.1250 in OD, 12 mm Wide
MI ITEM #07027874
MFR #MC-16
Your Price$6.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Steel - ASTM A108, Plain, 16 mm ID, 1.1250 in OD, 12 mm Wide
MI ITEM #07027874
MFR #MC-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.32/each(List $9.24)

Overview

Mfr description
MC-16 METRIC COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    16 mm
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    1.1250 in
  • Width
    12 mm
  • Material
    Steel
  • Type Series
    MC
  • Screw / Locking Style
    Hex Socket Set Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel
  • Screw Size
    M6 x 6
  • Weight
    0.074102 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861600160
  • UPC_NO
    044861600160
  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Black oxide provides some corrosion resistance
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text