Motion
2MISCC-25-25
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #07027930
MFR #2MISCC-25-25
Price$184.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 25 mm, Bore - Side 2: 25 mm
MI ITEM #07027930
MFR #2MISCC-25-25

Mfr description
2MISCC-25-25 CLAMP CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.03/each

Specifications

Dimensions

  • Bore - Side 1
    25 mm
  • Bore - Side 2
    25 mm
  • Bore Diameter
    25 mm
  • Coupling Length
    75 mm
  • Outside Diameter
    45 mm
  • Overall Length
    75 mm
  • Screw Thread Size
    M6 x 16
  • Weight
    1.27913 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    044861062524
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861062524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)