Motion
MISCC-30-30
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #07027945
MFR #MISCC-30-30
Price$134.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 30 mm, Bore - Side 2: 30 mm
MI ITEM #07027945
MFR #MISCC-30-30

Mfr description
MISCC-30-30 CLAMP CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.60/each

Specifications

Dimensions

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Bore Diameter
    30 mm
  • Coupling Length
    83 mm
  • Outside Diameter
    53 mm
  • Overall Length
    83.000 mm
  • Screw Thread Size
    M6 x 16
  • Weight
    2.039 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    One-Piece Clamp without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861063170
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • UPC_NO
    044861063170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)