Motion
MC3-38

WARNER
MC3-38

Mechanical Clutch - 0.3750 in Bore
MI ITEM #07027992
MFR #MC3-38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC3-38

Mechanical Clutch - 0.3750 in Bore
MI ITEM #07027992
MFR #MC3-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Bore Size
    0.3750 in, 9.53 mm

Details

  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    0.3 to 5
  • UPC_NO
    786582574008

Overview

Mfr description
MC3 3/8" HOLLOW .5-5 LB IN TORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought