Motion
MISCC-10-10
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
MI ITEM #07027997
MFR #MISCC-10-10
Your Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Industry Standard Clamping Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 10 mm, Bore - Side 2: 10 mm
MI ITEM #07027997
MFR #MISCC-10-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$51.92/each(List $86.24)

Overview

Mfr description
MISCC-10-10 CLAMP CPLG
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    10 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    29 mm
  • Overall Length
    45.000 mm
  • Finish Coating
    Black Oxide
  • Coupling Length
    50 mm
  • Screw Thread Size
    M4 x 12
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • Weight
    0.4331 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861062913
  • UPC_NO
    044861062913
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text