Overview
Mfr description
VS4130-045D-N VALVE SGL W/BASE 'PT'
Specifications
- Piping TypeManifold
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data