Motion
1301 100/1 WR SINGLE OUTPUT

HUB CITY INC
1301 100/1 WR SINGLE OUTPUT

1301 100/1 WR Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size
Mi Item #07028121
MFR #1301 100/1 WR SINGLE OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1301 100/1 WR SINGLE OUTPUT

1301 100/1 WR Single Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 1.33 in Center Distance, Solid Shaft, 0.5000 in Input Size
Mi Item #07028121
MFR #1301 100/1 WR SINGLE OUTPUT

Mfr description
0230-17023 100:1 STYLE ULR
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    1301
  • Maximum Output RPM
    17.50 rpm
  • Maximum Output Torque
    355 in-lbs @ 17.5 output rpm
  • Output Size
    0.6250 in
  • Ratio
    100:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    22 lbs

Details

  • CAD Drawing
    RATIO=80/1|STYLE=R|OD=6
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-17023
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798987255
  • Max Input Horsepower
    0.176 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    1300
  • UPC_NO
    662798987255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)