Motion
2MISCC-06-06-S
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 6 mm, Bore - Side 2: 6 mm
Mi Item #07028197
MFR #2MISCC-06-06-S
Price$194.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 6 mm, Bore - Side 2: 6 mm
Mi Item #07028197
MFR #2MISCC-06-06-S

Mfr description
2MISCC-06-06-S SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.22/each

Specifications

Dimensions

  • Bore - Side 1
    6 mm
  • Bore - Side 2
    6 mm
  • Bore Diameter
    6 mm
  • Coupling Length
    30 mm
  • Outside Diameter
    18 mm
  • Overall Length
    30 mm
  • Screw Thread Size
    M3 x 8
  • Weight
    0.093267 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861992081
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861992081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)